Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1" Pipe Size, FNPT x FNPT
Mfr # 9898-375-010
Zoro # G4711716
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Zoro Select
- MFR # 9898-375-010
- Zoro # G4711716
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
For Pipe Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Overall Length | 2 9/16 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, NPT, 1 11/16 in, 11 1/2, 1 in, Female, NPT, 1 11/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 in, 2 9/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Bathroom Faucet Part Eaf9 Filter (Iq Faucet) (0335007)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- KERICK Complete Float Valve Assembly, 1 1/2 in (PS150SS-5)
- ZORO SELECT CPVC Coupling, Schedule 40, 3/4" Pipe Size, Compression (160-204)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1/2" Pipe Size, Socket CTS x MNPT Brass (164-303NL)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/2" Pipe Size, FNPT (9852-015)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9854-015)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- Zoro Select CPVC Pipe Fittings