Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT
Mfr # 9898-375-012
Zoro # G4735193
original price:
$38.59
17% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 9898-375-012
- Zoro # G4735193
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Overall Length | 2 3/4 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Description
Union, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 2 1/16 in, 11 1/2, 1 1/4 in, Female, NPT, 2 1/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 2 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAVAGNA GROUP POL x 1/2-in FPT First Stage Regulator 8-12 PSI 2.1M BTU/HR (988HP-05)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 2" Pipe Size, Spigot (9878-020BR)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket (9830-002)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub (4140-020)
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x Socket (9801-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1/2" Pipe Size, Spigot x Socket (9837-209)
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket (9837-530)
- Zoro Select Fittings