Shop All CPVC Pipe Fittings
Zoro Select
CPVC Union, Schedule 40, 1/2" Pipe Size, Solvent x Solvent
Mfr # 164-203
Zoro # G3283411
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 164-203
- Zoro # G3283411
- UPC # 032888642034
- Country of Origin China
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Hex Size | 1 1/2 in |
Overall Length | 1 3/8 in |
Fitting Side B Outside Diameter | 13/16 in |
Description
Union, CPVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 13/16 in, 1/2 in, Female, Socket, 13/16 in, Includes Seal No, 1 3/8 in Overall Length, 100 psi Maximum Operating Pressure, 32 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapped P-Trap, Cast Iron, 1 1/2 in, Socket (222582)
- AQUATROL Adjustable Relief Valve, 1In, 75psi, Bronze (69C1A1M2U1-75)
- FERNCO PSF 100 SPANNER FLANGE (PSF-100)
- MOEN Spt Tub Divrtr Chrm Pl 7in (M1491)
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (2GKE3)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket (9801-338)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x Socket (9837-291)
- ZORO SELECT CPVC Tee, Schedule 80, 2-1/2" Pipe Size, Socket x Socket x Socket (9801-025)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket (9854-030)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x Socket (9837-131)
- Zoro Select Fittings