Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot
Mfr # 9878-007SS
Zoro # G2534427
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Adapter
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 9878-007SS
- Zoro # G2534427
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2 1/16 in |
Hex Size | 1 1/2 in |
Plastic Side Outside Diameter | 1 in |
Plastic Side Nominal Pipe Size | 3/4 in |
Metal Side Nominal Pipe Size | 3/4 in |
Metal Side Outside Diameter | 1 7/16 in |
Description
Transition Adapter, 3/4 in Metal Side Nominal Pipe Size, Stainless Steel Metal Side Material, 316, Female Metal Side Gender, NPT Metal Side Type, 1 7/16 in Metal Side Outside Diameter, 14 Metal Side Pipe Threading, 3/4 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 1 in Plastic Side Outside Diameter, Threaded Insert Material Stainless Steel, Schedule 80, For Pipe Schedule Schedule SDR 11, Includes Plug No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1 in, Schedule 40 (401249BC)
- YARD TUFF Plug Aerator 40" (AE-40T)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, Socket (9829-012)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4197-007)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- ZORO SELECT CPVC Street Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub x CTS Spigot (4109-007)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, Socket x Socket x Socket (9801-020)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKD3)
- Zoro Select Fittings