Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub
Mfr # TUC-005
Zoro # G2682355
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Compression Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Pipe Size - Pipe Fitting 1/2"
Product Information
- Brand Zoro Select
- MFR # TUC-005
- Zoro # G2682355
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Overall Length | 2 5/8 in |
Metal Side Nominal Pipe Size | 1/2 in |
Hex Size | 1 in |
Plastic Side Nominal Pipe Size | 1/2 in |
Description
Transition Union, 1/2 in Metal Side Nominal Pipe Size, Brass Metal Side Material, Male Metal Side Gender, Compression Metal Side Type, 1/2 in Plastic Side Nominal Pipe Size, CPVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, Threaded Insert Material Brass, Schedule SDR 11, For Pipe Schedule Schedule SDR 11, 100 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 1 in., FNPT x FSW (2003006001)
- CUSH-A-NATOR Cushioned Clamp, Std, 5/8 in. Tube, 316SS (CN10S6)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-2)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA3)
- ZORO SELECT CPVC Cap, Schedule 80, 1" Pipe Size, Socket (9847-010)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT (9839-130)
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, Socket (9847-012)
- ZORO SELECT CPVC Elbow, 45 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4117-007)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- KBI TFS-0750 CPVC ADAPTER FIPT 3/4 IN (4135-007SS)
- Zoro Select CPVC Pipe Fittings