Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 1/2" Pipe Size, IPS x CTS Hub
Mfr # 4140-005
Zoro # G5167626
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4140-005
- Zoro # G5167626
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 15/16 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Transition Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1/2 in, Fitting Material CPVC, Fitting Side A Pipe Size 1/2 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 15/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELCO 212In Iron Npt Pipe Union (GIT100)
- LARSEN SUPPLY CO 1/2" Chr Split Flange (03-1553)
- SLOAN Royal El1101A Sol Royal 1.6C Repair Kit (3345013)
- KOHLER Artifacts Double Robe Hook (72572-CP)
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub (4140-007)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1" Pipe Size, MNPT (9850-010)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005BR)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1/2" Pipe Size, MNPT x Socket (9836-005)
- Zoro Select CPVC Pipe Fittings