Shop All CPVC Pipe Fittings
Zoro Select
CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/2" Pipe Size, IPS x CTS Hub
Mfr # 4140-015
Zoro # G5167583
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 4140-015
- Zoro # G5167583
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Overall Length | 1 21/32 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Pipe Size | 1 1/2 in |
Description
Transition Bushing, Application Non-Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material CPVC, Fitting Side A Pipe Size 1 1/2 in, Maximum Operating Pressure 400 psi @ 73 Degrees F, Specific Fitting Shape Transition Bushing, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Essentials Multi-Towl Rack 550 mm Chrome (40800001)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 4" x 3" Pipe Size (1VGC1)
- ZORO SELECT Cover, Faucet Hole, Steel, Pipe Dia 1/2 In (1PPJ6)
- ROHL Acqui Deck Mounted Bridge Faucet In Italian Brass (A1459XIB-2)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2-1/2" x 2" Pipe Size, Spigot x Socket (9837-292)
- ZORO SELECT CPVC Coupling, Schedule 40, 1/2" Pipe Size, Compression (160-203)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, FNPT x FNPT x FNPT (9805-020)
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket (9801-030)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- Zoro Select CPVC Pipe Fittings