Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT x FNPT
Mfr # 9805-015
Zoro # G2635491
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 9805-015
- Zoro # G2635491
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Outside Diameter | 2 5/16 in |
Fitting Side A Outside Diameter | 2 5/16 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 1/8 in |
Fitting Side B Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Tee, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, 1 1/2 in, Female, NPT, 2 5/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 4 1/8 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-VS)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, MNPT x FNPT (9839-210)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x FNPT (9838-251)
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket (835-020CBR)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (9835-015)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2" Pipe Size, Socket x Socket (9817-020)
- Zoro Select Fittings