Shop All CPVC Pipe Fittings
Zoro Select
CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub
Mfr # 4101-007
Zoro # G2826266
original price:
$1.59
6% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3/4"
Product Information
- Brand Zoro Select
- MFR # 4101-007
- Zoro # G2826266
- UPC # 00011651990190
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Description
CTS Tee, Application Non-Potable Water, Fitting Side A Connection Type CTS Hub, Fitting Side B Connection Type Socket, Fitting Side C Connection Type Socket, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material CPVC, Includes Center Stop Ridge Center Stop, Specific Fitting Shape Tee, Maximum Operating Temperature 180 Degrees F, Standards ASTM D2846, NSF 14, NSF 61, Color Tan
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- OATEY Barrel, Base: PVC, Strainer: Round, Cleanout (74127)
- KOHLER Forté Multi-Function Showerhead 2.5Gpm (22169-AF)
- BE PRESSURE SUPPLY 4" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.400)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub (2GKA6)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9898-375-005)
- ZORO SELECT CPVC Union, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9857-375-015)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FIP x CTS Socket Hub (4135-005OR)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3" Pipe Size, Socket x Socket (9806-030)
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT (85766)
- Zoro Select Fittings