Shop All CPVC Pipe Fittings
Zoro Select
CPVC Solid Flange, Schedule 80, 4" Pipe Size, Socket
Mfr # 9851-040
Zoro # G0551783
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Solid Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 9851-040
- Zoro # G0551783
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 9" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Flange Outside Diameter | 9 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 2 3/4 in |
Bolt Circle Diameter | 7 1/2 in |
Description
Flange, Flat, 4 in Nominal Pipe Size, Socket, 9 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 210 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 3/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 X 11 UNION TNK TEE-2 HOLE NL (312-202NL)
- SLOAN Sloan 186-3.5 Flush Valve (3782660)
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- JONES STEPHENS Chrome Plated Bronze Elbow, 1/2", 90 deg. (B50002LF)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT (9808-040)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT (9805-010)
- APOLLO BY TMG 1/2 in. Brass Solvent Weld CPVC x Compression Union (CPVCUC12)
- Zoro Select Fittings