Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub
Mfr # 4137-210
Zoro # G3481992
original price:
$3.97
9% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
Product Information
- Brand Zoro Select
- MFR # 4137-210
- Zoro # G3481992
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Overall Length | 1 5/8 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Description
Reducing Bushing, Application Non-Potable Water, Fitting Side A Connection Type Spigot, Fitting Side B Connection Type CTS Socket Hub, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material CPVC, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Reducing Bushing, Includes Center Stop Ridge Center Stop, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- SHARPE VALVES Globe Valves, Flange x Flange, 1-1/2" Size (4371006960)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- TOMPKINS Adapter, Forged Steel, 9/16"-18 Male Jic (9077769)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, MNPT x FNPT (9839-168)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x FNPT (9838-072)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 2" Pipe Size, MNPT (9850-020)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4101-005)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1/4" Pipe Size, FNPT x Socket (9835-002)
- ZORO SELECT CPVC Tee, Schedule SDR-11, 1" Pipe Size, CTS Hub (4101-010)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- Zoro Select Fittings