Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x Socket
Mfr # 9837-291
Zoro # G2492052
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 9837-291
- Zoro # G2492052
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 3 1/16 in |
For Pipe Outside Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Hex Size | 3 1/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 2 1/2 in, Male, Spigot, 2 7/8 in, 1 1/2 in, Female, Socket, 3 1/16 in, Includes Seal No, For Pipe Outside Diameter 2 1/2 in, 2 1/4 in Overall Length, 420 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Contactor (SP12841)
- PROSOURCE Plug Black Malleable 1/2 (31-1/2B)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- ZORO SELECT CPVC Wye, Schedule 80, 4" Pipe Size, Socket (9870-040)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x MNPT Brass (164-304NL)
- ZORO SELECT CPVC CPVC to Brass Adapter, 3/4" Pipe Size, Socket CTS x FNPT Brass (164-314NL)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-212)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1/2" Pipe Size, Socket (9854-005)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 2" Pipe Size, Spigot (9878-020BR)
- Zoro Select Fittings