Shop All CPVC Pipe Fittings
Zoro Select
CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, Spigot x Socket
Mfr # 9837-210
Zoro # G3351336
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2" x 3/4"
Product Information
- Brand Zoro Select
- MFR # 9837-210
- Zoro # G3351336
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 3/4" |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 5/8 in |
Hex Size | 2 1/16 in |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Male, Spigot, 1 7/8 in, 3/4 in, Female, Socket, 2 1/16 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 1 5/8 in Overall Length, 470 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT 0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM (7756_72_0)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 9 7/8, 5M, 12PK (SDC-45-1005-C40)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT (9819-012)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 3/4" Pipe Size, Socket (9854-007)
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, Socket (9829-040)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x Socket (9837-168)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 2" Pipe Size, MNPT x Socket (9836-020)
- Zoro Select CPVC Pipe Fittings