Shop All CPVC Pipe Fittings
Zoro Select
CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket
Mfr # 857-010C
Zoro # G3866053
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 857-010C
- Zoro # G3866053
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 9/16 in |
Details
Item | Non-Threaded CPVC Union |
Pipe Fitting Material | CPVC |
Specific Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Shape | Union |
Fitting Connection Type | Socket x Socket |
Standards | ASTM F 439 W/ ASTM F 441 PIPE |
Compliance | ANSI/NSF Standard 61, ANNEX G, AB1953 |
Max. Temp. | 200 Degrees F |
Color | Gray |
Max. Pressure | 235 psi @ 73 Degrees F |
Fitting Side A Type | Socket |
Fitting Side B Type | Socket |
Description
Union, CPVC, 1 in, Socket, 1 in, Socket, 2 9/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- ZORO SELECT 1-1/4" Malleable Iron 90 Degree Union Elbow Class 300 (4318000006)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 2" (1056-62)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Slip Joint x Slip Joint Union (PVCU12)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9819-007)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 3/4" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF7)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, FNPT x FNPT x FNPT (9805-020)
- ZORO SELECT CPVC Union, Schedule 80, 4" Pipe Size, Socket x Socket (9897-040)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-210)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1" Pipe Size, MNPT (9850-010)
- Zoro Select Fittings