Shop All CPVC Pipe Fittings
Zoro Select
CPVC Male Adapter, CTS, Schedule SDR-11, 1-1/4" Pipe Size, MIP x CTS Socket Hub
Mfr # 4136-012
Zoro # G3300631
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 4136-012
- Zoro # G3300631
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Overall Length | 2 9/32 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 2 in |
Description
Male Adapter, Application Non-Potable Water, Fitting Side A Connection Type NPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Side B Copper Tube Size 2 in, Fitting Material CPVC, Fitting Side A Pipe Size 1 1/4 in, Maximum Operating Pressure 270 psi @ 73 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASTM D2846, NSF 14, NSF 61, Color Tan, Material Grade SDR-11, Overall Length 2 9/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- RIDGID Press Ring Kit, Standard, 1 1/2 To 2 In (V2)
- ZORO SELECT CPVC Tee, Schedule 80, 2" Pipe Size, Socket x Socket x Socket (9801-020)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, Spigot x FNPT (9838-168)
- ZORO SELECT CPVC Cap, Schedule 80, 3/8" Pipe Size, FNPT (9848-003)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, FNPT x FNPT (9898-375-010)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x Socket (9837-251)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-212)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1" x 1" x 1/2" Pipe Size, Socket x Socket x Socket (9801-130)
- Zoro Select Fittings