Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 8" Pipe Size, Socket
Mfr # 9854-080
Zoro # G5328084
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 8"
Product Information
- Brand Zoro Select
- MFR # 9854-080
- Zoro # G5328084
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Outside Dia. | 13-1/2" |
Bolt Hole Diameter | 13/16 in |
Overall Length | 4 9/16 in |
Bolt Circle Diameter | 11 3/4 in |
Flange Outside Diameter | 13 1/2 in |
Nominal Pipe Size | 8 in |
Description
Van Stone Flange, Raised, 8 in Nominal Pipe Size, Socket, 13 1/2 in Flange Outside Diameter, 1 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 4 9/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit w/Cinch Clamps, PEX, 1/2" Pipe (PCCCA3K)
- APOLLO VALVES Backflow Preventer Repair Kit (4A00505)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- BOSHART 3/4 In. MPT x 1 In. Insert Reducing Polypropylene Hose Adapter (UPPIA-0710)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1" Pipe Size, Socket x Socket x Socket (9801-249)
- ZORO SELECT CPVC Elbow, 45 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT (85764)
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT (9848-007)
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket (9801-005)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-167)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (835-012CBR)
- Zoro Select CPVC Pipe Fittings