Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 6" Pipe Size, Socket
Mfr # 9851-060
Zoro # G5328172
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 6"
Product Information
- Brand Zoro Select
- MFR # 9851-060
- Zoro # G5328172
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11" |
Overall Length | 3 13/16 in |
Bolt Hole Diameter | 13/16 in |
Bolt Circle Diameter | 9 1/2 in |
Flange Outside Diameter | 11 in |
Nominal Pipe Size | 6 in |
Description
Flange, Flat, 6 in Nominal Pipe Size, Socket, 11 in Flange Outside Diameter, 1 3/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 3 13/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Diaphragm, Black Rubber (A156A)
- ZURN Repair Kit, Size 4", For Mfr. No. 4-375 (RK4-375CK1)
- GENOVA WYE 4X4X2X2 DWV HUB 45 DOUBLE WYE PVC (K266050)
- KOHLER Nozzle Assembly (1104111-VF)
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP (4136-101)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT (9808-015)
- ZORO SELECT CPVC Coupling, Schedule 40, 2" Pipe Size, CTS Hub (2GJZ4)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4106-007)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4147-012)
- ZORO SELECT CPVC Tee, Schedule 80, 4" Pipe Size, Socket x Socket x Socket (9801-040)
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket (9854-030)
- Zoro Select CPVC Pipe Fittings