Shop All CPVC Pipe Fittings
Zoro Select
CPVC Flange, Schedule 80, 4" Pipe Size, Socket
Mfr # 9854-040
Zoro # G5328066
original price:
$81.50
20% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 9854-040
- Zoro # G5328066
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Outside Dia. | 9" |
Pipe Size (Fittings) | 4" |
Overall Length | 2 3/4 in |
Flange Outside Diameter | 9 in |
Bolt Circle Diameter | 7 1/2 in |
Nominal Pipe Size | 4 in |
Bolt Hole Diameter | 3/4 in |
Description
Van Stone Flange, Raised, 4 in Nominal Pipe Size, Socket, 9 in Flange Outside Diameter, 1 1/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 3/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- KINGSTON BRASS Vintage Toilet Paper Holder, Brushed Nickel (BA1168SN)
- ZORO SELECT CPVC Bushing, Schedule 80, 6" x 3" Pipe Size, Spigot x Socket (9837-530)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/2" Pipe Size, FNPT x Socket (835-015CBR)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/2" Pipe Size, FNPT x FNPT (9808-015)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1/2" Pipe Size, Socket x Socket x Socket (9801-209)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, Socket (9829-131)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4117-012)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- Zoro Select Fittings