Shop All CPVC Pipe Fittings
Zoro Select
CPVC Elbow, 90 Degrees, Schedule 80, 3/8" Pipe Size, FNPT x FNPT
Mfr # 9808-003
Zoro # G5327847
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/8"
Product Information
- Brand Zoro Select
- MFR # 9808-003
- Zoro # G5327847
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Outside Diameter | 15/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Outside Diameter | 15/16 in |
Description
90 Degrees Elbow, CPVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, NPT, 15/16 in, 18, 3/8 in, Female, NPT, 15/16 in, 18, Includes Seal No, For Pipe Outside Diameter 3/8 in, 1 7/16 in Overall Length, 460 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 T4355 NO LEAD COMP X FIP (313-177NL)
- KOHLER Assembly, Cover (1068525-2MB)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" OD Tube, Aluminum (100075-4-865)
- LK PACKAGING Drop-In Sink, 4 Hole, Satin Finish (K125224)
- ZORO SELECT CPVC Stub Out, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (S4106-005)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, FNPT x CTS Hub (4135-007SS)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket (9806-010)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-131)
- ZORO SELECT CPVC Cap, Schedule 80, 2" Pipe Size, FNPT (9848-020)
- APOLLO 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel MPT Adapter (CPVCMA12)
- Zoro Select Fittings