Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 3/8" Pipe Size, FNPT
Mfr # 9830-003
Zoro # G5327971
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 9830-003
- Zoro # G5327971
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Overall Length | 1 5/16 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, NPT, 1 in, 18, 3/8 in, Female, NPT, 1 in, 18, Includes Seal No, For Pipe Outside Diameter 3/8 in, 1 5/16 in Overall Length, 460 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7300-08X25)
- PARKER Flare Fittings, Brass, 1-7/32 (43F-6-8)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35AB)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot (9878-010SS)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Spigot x Socket (9837-212)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/4" Pipe Size, Spigot x FNPT (9838-250)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x Socket (9837-251)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, FNPT x FNPT (9898-030)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2-1/2" Pipe Size, Socket (9854-025)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA12)
- Zoro Select Fittings