Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 1/4" Pipe Size, Socket x Socket
Mfr # 9830-002
Zoro # G5327962
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 9830-002
- Zoro # G5327962
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
For Pipe Outside Diameter | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Side B Outside Diameter | 13/16 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 in, Female, NPT, 13/16 in, 18, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 1/4 in Overall Length, 565 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 3", 200 psi, Basic Fitting Elbow (M300SWP90)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- LEGRIS Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 20)
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019802)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4147-012)
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, Socket (9847-005)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- ZORO SELECT CPVC Coupling, Schedule 40, 1" Pipe Size, Compression (160-205)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4129-020)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4197-007)
- Zoro Select Fittings