Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 1" Pipe Size, FNPT
Mfr # 9830-010
Zoro # G0376004
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1"
Product Information
- Brand Zoro Select
- MFR # 9830-010
- Zoro # G0376004
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 13/16 in |
For Pipe Outside Diameter | 1 in |
Overall Length | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 13/16 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, NPT, 1 13/16 in, 11 1/2, 1 in, Female, NPT, 1 13/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 in, 2 1/8 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Mixet CHR SHWR Handle (HL-58)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 316SS (200100-4-655)
- MOEN Handle Adapter Kit (147207)
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket (9829-080)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9851-060)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, Socket (9854-020)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- KEENEY MFG PIPE INCREASER 4X6"" (PVC 00102 1800)
- Zoro Select Fittings