Shop All CPVC Pipe Fittings
Zoro Select
CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, FNPT
Mfr # 9830-012
Zoro # G0427305
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 9830-012
- Zoro # G0427305
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
For Pipe Outside Diameter | 1 1/4 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 1/8 in |
Description
Coupling, CPVC, Schedule 80, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 2 3/16 in, 11 1/2, 1 1/4 in, Female, NPT, 2 3/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 1/4 in, 2 1/8 in Overall Length, 260 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- SLOAN Bedpan Washer Flush Valve, 1.6 gpf, Inlet Size 1", Spud Coupling Size 1-1/2", Finish: Chrome plated (Royal BPW 1100-1.6)
- THRIFCO PLUMBING Disposal Elbow for ISE with Washer (4401271)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 4" Pipe Size, MNPT x Socket (9836-040)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9808-010)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, FNPT x FNPT (9898-375-010)
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT (9819-010)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 2" Pipe Size, MNPT x CTS Socket Hub (2GKA8)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4101-007)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/4" Pipe Size, MNPT (9850-007)
- Zoro Select CPVC Pipe Fittings