Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 4" Pipe Size, Socket
Mfr # 9847-040
Zoro # G2128761
product price: $34.95
/ea
$34.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 4"
Product Information
- Brand Zoro Select
- MFR # 9847-040
- Zoro # G2128761
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 3 11/16 in |
Outside Diameter | 5 1/2 in |
Nominal Pipe Size | 4 in |
Description
Cap, 4 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule 80, 5 1/2 in Outside Diameter, 3 11/16 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- DANCO Toilet Tank Repair Kit (88915)
- ANVIL 1-1/4" Black Forged Steel 45 Degree Elbow Class 3000 (0362013609)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2" Pipe Size, Spigot x FNPT (9838-338)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x Socket (9837-131)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x Socket (9837-249)
- ZORO SELECT CPVC Drop Ear Elbow, 90 Degrees , CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (DE4106-005C)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, MNPT x FNPT (9839-212)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/4" Pipe Size, MNPT (9850-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 1/2" Pipe Size, MNPT x FNPT (9839-130)
- Zoro Select CPVC Pipe Fittings