Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 3/4" Pipe Size, FNPT
Mfr # 9848-007
Zoro # G2847887
original price:
$11.49
9% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 9848-007
- Zoro # G2847887
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 1/2 in |
Overall Length | 1 7/16 in |
Nominal Pipe Size | 3/4 in |
Thread Size | 3/4"-14 |
Description
Cap, 3/4 in Nominal Pipe Size, CPVC, Schedule 80, Female NPT, For Pipe Schedule 80, 1 1/2 in Outside Diameter, 1 7/16 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 3/4 In.-14, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" GALVANIZED 45 ELBOW (352-029)
- DELTA HydraChoice® Body Spray - Spray Head Venetian Bronze (SH5000-RB)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- DWYER INSTRUMENTS Flow Meter, Wt 0286 Lbs (RMA-9-SSV)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Hub (4136-010SS)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4101-015)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, MNPT x FNPT (9839-249)
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Spigot x CTS Hub (4129-012)
- ZORO SELECT CPVC Flange, Schedule 80, 3" Pipe Size, Spigot (9856-030)
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, Socket (9847-005)
- ORBIT 3/4 x 3/4 in. PVC Threaded Male/Female Hose to Pipe Fitting (53364)
- Zoro Select CPVC Pipe Fittings