Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 3" Pipe Size, Socket
Mfr # 9847-030
Zoro # G0969367
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3"
Product Information
- Brand Zoro Select
- MFR # 9847-030
- Zoro # G0969367
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Outside Diameter | 4 5/16 in |
Nominal Pipe Size | 3 in |
Overall Length | 3 in |
Description
Cap, 3 in Nominal Pipe Size, CPVC, Schedule 80, Female Socket, For Pipe Schedule 80, 4 5/16 in Outside Diameter, 3 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- MANSFIELD Mansfield 4837 Flush Valve Service Pack (662676)
- KOHLER Shower Arm (1191575-BL)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 2" x 2" x 1" Pipe Size, CTS Hub (4101-249)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT CPVC Tee, Schedule 80, 1" Pipe Size, FNPT x FNPT x FNPT (9805-010)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 2" Pipe Size, MIP x CTS Socket Hub (4136-020)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 1-1/4" Pipe Size, MNPT x Socket (9836-012)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot (9878-005SS)
- GENOVA B K Transition Pipe Adapter, 12 in, Slip x FIP, BrassCPVC (164-313NL)
- Zoro Select CPVC Pipe Fittings