Shop All CPVC Pipe Fittings
Zoro Select
CPVC Cap, Schedule 80, 1" Pipe Size, FNPT
Mfr # 9848-010
Zoro # G2715483
original price:
$12.00
4% off
new price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 9848-010
- Zoro # G2715483
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 1 5/8 in |
Thread Size | 1"-11-1/2 |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 7/8 in |
Description
Cap, 1 in Nominal Pipe Size, CPVC, Schedule 80, Female NPT, For Pipe Schedule 80, 1 7/8 in Outside Diameter, 1 5/8 in Overall Length, 0 Degrees to 210 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 1 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Valve Actuator, Electro Hydraulic, SR (SKB62U)
- PLUMB PAK Slipjoint Washr Assorted (PP855-13)
- ANVIL 1/8" Malleable Iron Cap Class 150 (0318900008)
- PARKER Female Connector, 3/8 in Tube Size, Brass, Silver (66PW-6-4)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4106-015)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/4" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-167)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-248)
- ZORO SELECT CPVC Flange, Schedule 80, 1-1/2" Pipe Size, Spigot (9856-015)
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9830-007)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, Spigot x FNPT (9838-251)
- Zoro Select CPVC Pipe Fittings