Shop All CPVC Pipe Fittings
Zoro Select
CPVC Bushing, Schedule 80, 3/4" x 3/8" Pipe Size, MNPT x FNPT
Mfr # 9839-099
Zoro # G5405881
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3/4" x 3/8"
Product Information
- Brand Zoro Select
- MFR # 9839-099
- Zoro # G5405881
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Fitting Side B Outside Diameter | 1 1/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 7/8 in |
Overall Length | 1 in |
Hex Size | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
For Pipe Outside Diameter | 3/4 in |
Description
Reducing Bushing, CPVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Male, NPT, 7/8 in, 18, 3/4 in, Male, NPT, 1 1/8 in, 14, Includes Seal No, For Pipe Outside Diameter 3/4 in, 1 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Faucet Hole Cover in Polished Nickel (103/15)
- WESTERN ENTERPRISES 7-8 Inch Barbed Hose Nipple (312-C-18)
- CPC QUICK DISCONNECT (HFCD161235)
- WHEELER-REX Pex Combo Crimper, 1/2" and 3/4" (89206)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9851-012)
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 3/4" x 1/2" Pipe Size, CTS Hub (4101-101)
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket (9829-080)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9854-060)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, FNPT (9830-012)
- ZORO SELECT CPVC Wye, Schedule 80, 2" Pipe Size, Socket (9870-020)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket (9829-422)
- Zoro Select CPVC Pipe Fittings