Shop All CPVC Pipe Fittings
Zoro Select
CPVC Blind Flange, Schedule 80, 6" Pipe Size
Mfr # 9853-060
Zoro # G5328127
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 6"
Product Information
- Brand Zoro Select
- MFR # 9853-060
- Zoro # G5328127
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11" |
Overall Length | 1 3/8 in |
Bolt Hole Diameter | 13/16 in |
Flange Outside Diameter | 11 in |
Bolt Circle Diameter | 9 1/2 in |
Nominal Pipe Size | 6 in |
Description
Blind Flange, Flat, 6 in Nominal Pipe Size, 11 in Flange Outside Diameter, 1 1/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, CPVC, 150 psi Maximum Operating Pressure, 176 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 1 3/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - SEDONA BEIGE (MS604124CEFG#12)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1" Pipe Size, FNPT (9855-010)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 3" x 2" Pipe Size, Socket (9829-338)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9806-025)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3/4" Pipe Size, Socket (9851-007)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKE8)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4106-005)
- Zoro Select CPVC Pipe Fittings