Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 48In., White
Mfr # CT10WH LN 48
Zoro # G4851594
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 48
- Zoro # G4851594
- UPC # 036394116843
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 48 in |
Fits Waist Size | 46-1/2" |
Minimum Chest Size | 46 1/2 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 46 1/2 in |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Size - Numeric | 48 |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 34 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Sprinkler Riser Inside, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-NS-D-710-V-12678)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- STI Fire Penetration Warning Label (Z1005892CG)
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- CARHARTT Bib Overalls, 46" Waist Sz, 32" Inseam, Brn (102776-211-46x32)
- Zoro Select Workwear