Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 48In., Blue
Mfr # CT10PB RG 48
Zoro # G4842187
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
Product Information
- Brand Zoro Select
- MFR # CT10PB RG 48
- Zoro # G4842187
- UPC # 036394655304
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Fits Waist Size | 46-1/2" |
Minimum Height | 5 ft 7 in |
Tag Size | 46 1/2 x 30 |
Maximum Height | 5 ft 11 in |
Size - Numeric | 48 |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Waist Size | 46 1/2 in |
Minimum Chest Size | 46 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 30 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- SAS SAFETY CORP Raven, Nitrile Disposable Gloves, Nitrile, XL, Black (SS66519)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- ITS YOU BABE V2 Supporter - Medium (V2-MED)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- Zoro Select Workwear