Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 46In., Postman Blue
Mfr # CT10PB LN 46
Zoro # G4851156
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
- Insulated No
Product Information
- Brand Zoro Select
- MFR # CT10PB LN 46
- Zoro # G4851156
- UPC # 036394655076
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 46 in |
Fits Waist Size | 44-1/2" |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 44 1/2 in |
Maximum Waist Size | 44 1/2 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Size - Numeric | 46 |
Tag Size | 44 1/2 x 34 |
Maximum Chest Size | 46 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 34 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 12PK (MG9648M)
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 48In., Postman Blue (CT10PB LN 48)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 44In., Blue (CT10PB RG 44)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- Zoro Select Workwear and Protective Clothing