Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 44In., Navy
Mfr # CT10NV LN 44
Zoro # G4333104
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Long
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Product Information
- Brand Zoro Select
- MFR # CT10NV LN 44
- Zoro # G4333104
- UPC # 036394115945
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Chest Size | 44 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Tag Size | 42 1/2 x 34 |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 42 1/2 in |
Size - Numeric | 44 |
Maximum Waist Size | 42 1/2 in |
Maximum Height | 6 ft 3 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 34 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- STI FIRESTOP STI SpecSeal SSP Putty 24 Cu. In. Tube (FR-STI-SSP28)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK312PF)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ZORO SELECT Coverall, Chest 44In., Postman Blue (CT10PB LN 44)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 46In., Navy (CT10NV LN 46)
- ZORO SELECT Coverall, Chest 50In., Navy (CT10NV LN 50)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- PORTWEST Iona Cotton Coverall, XXL (C814)
- Zoro Select Workwear