Shop All Coveralls & Overalls
Zoro Select
Coverall, Chest 42In., White
Mfr # CT10WH LN 42
Zoro # G4851095
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Color White
- Material 35% Cotton, 65% Polyester
- Fabric Weight 7.25 oz
- Inseam 34 in
Product Information
- Brand Zoro Select
- MFR # CT10WH LN 42
- Zoro # G4851095
- UPC # 036394116812
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Long |
Fits Chest Size | 42 in |
Fits Waist Size | 40-1/2" |
Size - Numeric | 42 |
Minimum Chest Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Maximum Chest Size | 42 in |
Maximum Waist Size | 40 1/2 in |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color White, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 34 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- ZORO SELECT Coverall, Chest 48In., Navy (CT10NV LN 48)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- ZORO SELECT Coverall, Chest 50In., Blue (CT10PB RG 50)
- ZORO SELECT Coverall, Chest 38In., Blue (CT10PB RG 38)
- ZORO SELECT Coverall, Chest 46In., Blue (CT10PB RG 46)
- ZORO SELECT Coverall, Chest 40In., Blue (CT10PB RG 40)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- Zoro Select Workwear