Shop All Lab Dishes
Zoro Select
Cover 9 13/16X16 3/8 304SS
Mfr # 77150
Zoro # G4664782
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With 16 3/8 in x 9 3/4 in x 2 1/2 in Instrument Trays
- Product Type Laboratory Tray
- Overall Width 10 in
- Features Can Withstand Temperature Up to 275 Degrees F
Product Information
- Brand Zoro Select
- MFR # 77150
- Zoro # G4664782
- Country of Origin United States
- Category Lab Dishes
Dimensions
Overall Width | 10 in |
Overall Length | 16 1/2 in |
Overall Height | 1 1/8 in |
Details
Item | Flat Cover |
Material | Stainless Steel |
For Use With | 16 3/8 in x 9 3/4 in x 2 1/2 in Instrument Trays |
Product Type | Laboratory Tray |
Features | Can Withstand Temperature Up to 275 Degrees F |
Sterile/Non-Sterile | Sterile |
Shape | Rectangular |
Description
Flat Cover, Material Stainless Steel, Overall Height 1 1/8 in, Shape Rectangular, Overall Width 10 in, Overall Length 16 1/2 in, Sterile/Non-Sterile Sterile, Diameter Not Applicable, Features Can Withstand Temperature Up to 275 Degrees F, For Use With 16 3/8 in x 9 3/4 in x 2 1/2 in Instrument Trays, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TC 150, 0.8/0.2 um, sterile, wit (6718-9582)
- HARDIN Lid Foam For HD-234SS Furnace - Ceramic Fiber (HD-234 LDF)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-432)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- ZORO SELECT Watch Glass, 65mm, Flnt Glss, 1.8-2mm, PK12 (WGL065)
- ZORO SELECT Dimpled Pan 4 1/8 Qt 4X6 7/8X12.75, SS (30342)
- ZORO SELECT Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS (30262)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- ZORO SELECT Watch Glass, 50mm, Flnt Glss, 1.8-2mm, PK12 (WGL050)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- Zoro Select Labware