Shop All Drain Components
Zoro Select
Coupling, White Drain, Slip Connection
Mfr # 35331
Zoro # G4863859
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 35331
- Zoro # G4863859
- UPC # 091712353317
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Pipe Size | 1 1/2 in |
Details
Item | Coupling |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
For Use With | Wall Drain |
Includes | Reducing Washer |
Standards | UPC |
Connection | Slip Joint |
Color | White |
Ligature Resistant | No |
Material | Plastic |
Application | Wall Drain |
Connection Type | Slip |
Product Type | Coupling |
Description
Coupling, Product Type Coupling, Includes Reducing Washer, Standards UPC, Application Wall Drain, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Amazon 48" Wall Mounted Gray Vanity With White Top And Brushed Nickel Handles (CB-MC-48G-BN-2056-WH)
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-01)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Rubber, Black/Rubber Finish, Lavatory/Kitchen, Washer (1PNW2)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece (1PNY8)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece (1PNV1)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Tee (1PPA4)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- EVERFLOW P-Trap with Box Escutcheon for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2" (12712-S)
- Zoro Select Drain Components