Shop All Black Pipe Fittings
Zoro Select
Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling
Mfr # XHD 600
Zoro # G900722054
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Coupling
- Fitting Side A Nominal Pipe Size 6 in
Product Information
- Brand Zoro Select
- MFR # XHD 600
- Zoro # G900722054
- UPC # 810074084376
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 4 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Description
Stainless Steel Coupling, Stainless Steel, 305 SST, Class 0 psi, 6 in, Female, 6 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (79560)
- KOHLER Artifacts Single-Handle Bathroom Sink (72762-9M-2BZ)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Chrm Leg S (WHV024-L33-3H-C)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT 3/4" Black Steel Threaded Flange (FLCS1RFTHD034)
- ZORO SELECT 1-1/4" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL7)
- ZORO SELECT Cross, Cast Iron, 2 x 2 x 1 1/2 x 1 1/2 in (222016)
- ZORO SELECT 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKU6)
- Zoro Select Black Pipe Fittings