Shop All Black Pipe Fittings
Zoro Select
Coupling Stainless Steel Coupling
Mfr # SSC300
Zoro # G500722058
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Standard-Duty Clamp Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Coupling
Product Information
- Brand Zoro Select
- MFR # SSC300
- Zoro # G500722058
- UPC # 810074082822
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Standard-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 3 in, Female, 3 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Arctic (2391202.011)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CP)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC400)
- ZORO SELECT Coupling Stainless Steel Coupling (SSC215)
- ZORO SELECT 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P603)
- ZORO SELECT 4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU69)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT 5" Black Steel Blind Flange (FLCS1RFBL500)
- Zoro Select Fittings