Shop All Black Pipe Fittings
Zoro Select
Coupling, SS, 8 in Pipe Size, Black
Mfr # XHD 800
Zoro # G200722006
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Stainless Steel Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Overall Length 4 in
Product Information
- Brand Zoro Select
- MFR # XHD 800
- Zoro # G200722006
- UPC # 810074084383
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Details
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Stainless Steel Coupling |
Standards | ASTM C1540, ASTM C564, CSA Listed, IAPMO |
Item | Extra Heavy Duty Stainless Steel Coupling |
Max. Steam Pressure | 0 |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Female |
Application | DWV |
Fitting Side B Gender | Female |
Color | Black |
Fitting Side B Type | Coupling |
Low Lead Compliance Level | Compliant |
Material Grade | 305 SST |
Maximum Operating Pressure | 0 psi |
Class | 0 psi |
Description
Stainless Steel Coupling, Stainless Steel, 305 SST, Class 0 psi, 8 in, Female, 8 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Nozzle 14" (063X)
- ENCORE PLUMBING 8 in Wall Mount Faucet w/ 16 in Spout (KL54-8016-SE1)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Series Bath Set, Polished Chrome with White Porcelain (BT-SET-PH1 26W)
- APOLLO PEX 3/4 in. Brass PEX Barb 90-Degree Elbow (APXE3434)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 8 in (HDC800)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 5 in (HDC500)
- ZORO SELECT Reducer, 150, 2 In. x 3/4 In. (783Y91)
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- ANVIL 1-1/2" Black Forged Steel Cap Class 3000 (0361189400)
- Zoro Select Fittings