Shop All Conduit Fittings
Zoro Select
Coupling, Screw-In Compression, 3/4-3/4 In
Mfr # 3LV37
Zoro # G0545386
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Zinc
- Overall Length 1 13/16 in
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 3LV37
- Zoro # G0545386
- UPC # 190735480281
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Squeeze/Compression Coupling |
For Use With | EMT Conduit to Flexible Conduit |
Material | Zinc |
Shop By | Closeouts |
Description
Squeeze/Compression Coupling, Zinc, Trade Size 3/4 in, Overall Length 1 13/16 in, Finish Plain, Conduit Fitting Type Coupling, For Use With EMT Conduit to Flexible Conduit, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Galvanized Steel Tie Wire, 20PK (VTYG)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- LEGRAND Device Plate, Ivory, Plates (V6007C-2)
- TYPE CH Bar, 30A, 240V, 2 Poles (DG221NRB)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- ZORO SELECT Connector, Squeeze, Straight, 3/4 In (3LV68)
- ZORO SELECT Connector, Setscrew, Insulated, 2 In (3LT60)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- Zoro Select Conduit Fittings