Shop All Coupling Nuts
Zoro Select
Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd
Mfr # 250662BG
Zoro # G3328455
product price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
Hex Type
- Material Steel
- Finish Zinc Plated
- Overall Length 1 in
- Hex Width 1/2 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 250662BG
- Zoro # G3328455
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 5/16"-18 and 1/4"-20 |
Overall Length | 1 in |
Hex Width | 1/2 in |
Length | 1 in |
Width Across Flats | 1/2 in |
Thread Size B | 1/4"-20 |
Dia./Thread Size | 5/16"-18 and 1/4"-20 |
Thread Size A | 5/16"-18 |
Description
Coupling Nut Reducer, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Thread Size A 5/16 In.-18, Thread Size B 1/4 In.-20, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 1 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Proof Load 90,000 psi, Rockwell Hardness C32, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Drive Threaded Insert, M5-0.80 Int Thrd Sz, 13 mm L, Zinc Alloy, 10 PK (32763)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-2-1/2)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (U04104.037.0100)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (250668BG)
- ZORO SELECT Coupling Nut Reducer, 1"-8 and 7/8"-9, Steel, Grade 2, Zinc Plated, 2 in Lg, 1-3/8 in Hex Wd, 2 PK (1JE71)
- ZORO SELECT Coupling Nut, #6-32, Steel, Grade 2, Zinc Plated, 1/2 in Lg, 5/16 in Hex Wd, 10 PK (250171BG)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 600 PK (142407NCUP)
- ZORO SELECT Coupling Nut, 1-1/2"-6, Steel, Grade 8, Zinc Plated, 3-1/2 in Lg, 2 1/4 in Hex Wd (205827BG)
- NEWPORT FASTENERS Coupling Nut, M12-1.75, Steel, Class 6, Zinc Plated, 36 mm Lg, 19 mm Hex Wd (300887-BR-225)
- Zoro Select Coupling Nuts