Shop All Coupling Nuts
Zoro Select
Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd
Mfr # M11400.060.0001
Zoro # G2649790
original price:
$20.33
9% off
new price: $18.35
/pk 100, $0.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Overall Length 18 mm
- Hex Width 10 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M11400.060.0001
- Zoro # G2649790
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Length | 18 mm |
Hex Width | 10 mm |
Length | 18 mm |
Width Across Flats | 10 mm |
Dia./Thread Size | M6-1.00 |
Details
Item | Coupling Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Thread Type | Metric |
Type | Coupling |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Style | Coupling Nut |
Fastener Finish | Zinc Plated |
Material Grade | 18-8 |
Description
Coupling Nut, Material Steel, Finish Zinc Plated, Thread Size M6-1.00, Hex Width 10 mm, Overall Length 18 mm, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga, 340 PK (4NEP4)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (54328)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 20 PK (60791)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8881-HDG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, M8-1.25, Steel, Zinc Plated, 24 mm Lg, 13 mm Hex Wd, 100 PK (M11400.080.0001)
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 50 PK (M11400.100.0001)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 1/2 in Hex Wd (204594BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 150 PK (502811NCUP)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- Zoro Select Coupling Nuts