Shop All Coupling Nuts
Zoro Select
Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK
Mfr # U11400.087.0250
Zoro # G3425996
original price:
$11.35
25% off
new price: $8.45
/pk 2, $4.23/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 2-1/2 in
- Hex Width 1-1/4 in
Product Information
- Brand Zoro Select
- MFR # U11400.087.0250
- Zoro # G3425996
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2-1/2 in |
Hex Width | 1-1/4 in |
Length (Straight Wireway) | 2 1/2 in |
Dia./Thread Size | 7/8"-9 |
Length | 2 1/2 in |
Width Across Flats | 1 1/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Fastener Thread Type | UNC (Coarse) |
Thread Type | UNC |
Type | Coupling |
Nut Standards | ASME B18.2.2 |
Basic Material | Steel |
Material Grade | Grade 2 |
Nut Style | Coupling Nut |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 7/8 In.-9, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/32x1,1150lb, PK50 (U51431.009.0100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.087.0750)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M55000.060.0040)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (U11400.075.0225)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (250367BG)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 200 PK (381808NCUP)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 10 PK (1JA59)
- NEWPORT FASTENERS Coupling Nut, 3/4"-10, Steel, Zinc Plated, 3 in Lg, 1 in Hex Wd (837421)
- Zoro Select Coupling Nuts