Shop All Coupling Nuts
Zoro Select
Coupling Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK
Mfr # 250295BG
Zoro # G2765612
original price:
$12.77
11% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Width 1-1/4 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 250295BG
- Zoro # G2765612
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 2-1/2 in |
Hex Width | 1-1/4 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 1/4 in |
Length | 2 1/2 in |
Description
Coupling Nut, Material Grade/Class Grade 2, Material Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/2 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01323)
- ZORO SELECT #6-32 x 17/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632A062)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- ZORO SELECT Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11610.019.0001)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (250290BG)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250298BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1-5/8 in Hex Wd, 2 PK (250302BG)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 25 mm Lg, 10 mm Hex Wd (M625RNCUPA2)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 2-1/2 in Lg, 1-5/16 in Hex Wd (205824BG)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250380BG)
- ZORO SELECT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 11/16 in Hex Wd, 2 PK (1HY44)
- Zoro Select Coupling Nuts