Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK
Mfr # 250182BG
Zoro # G2559873
original price:
$20.59
5% off
new price: $19.55
/pk 5, $3.91/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 5/8 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Product Information
- Brand Zoro Select
- MFR # 250182BG
- Zoro # G2559873
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-3/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Dia./Thread Size | 3/8"-16 |
Length | 1 3/4 in |
Width Across Flats | 5/8 in |
Description
Coupling Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 5/8 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C32, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 7 in Inside Ht, 4 in Inside Wd/Dia, Stainless Steel (N222-406)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- ZORO SELECT M6-1.00 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51340.060.0030)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0037)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (204604BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250188BG)
- ZORO SELECT Coupling Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 4 PK (204602BG)
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 10 PK (1JA73)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 5/16 in Hex Wd, 200 PK (081005NCUP18)
- TE-CO Coupling Nut, 1/4"-20, Steel, Grade 5, Black Oxide, 5/8 in Lg, 1/2 in Hex Wd (41501)
- Zoro Select Coupling Nuts