Shop All Coupling Nuts
Zoro Select
Coupling Nut, 3/4"-5, Steel, Grade 2, Black Oxide, 1 in Hex Wd, 5 PK
Mfr # HXCNG2R345
Zoro # G6533816
product price: $90.35
/pk 5, $18.07/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Width 1 in
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # HXCNG2R345
- Zoro # G6533816
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 3/4"-5 |
Hex Width | 1 in |
Width Across Flats | 1 in |
Dia./Thread Size | 3/4"-5 |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Thread Pitch | 0.2 in |
Thread Type | Coarse |
Rockwell Hardness | 80 HRB min. |
Basic Material | Steel |
Hex Type | Coupling |
Nut Style | Coupling Nut |
Material Quality Standards | ASTM A108 |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Material Grade | Grade 2 |
Description
Coupling Nut, Hex Type Coupling, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 3/4 In.-5, Hex Width 1 in, Material Quality Standards ASTM A108, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness 80 HRB min., Thread Pitch 0.2 in, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.025.0125)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08812)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- ZORO SELECT Coupling Nut, 1-3/4"-5, Steel, Grade 2, Zinc Plated, 5 in Lg, 2 3/8 in Hex Wd (250153BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (U11400.062.0212)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd, 2 PK (250195BG)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 10 PK (250460BG)
- ZORO SELECT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 1/2 in Hex Wd (372208NCUP18)
- AMPG Coupling Nut, 7/8"-9, Steel, Black Oxide, 2-1/4 in Lg, 1-7/16 in Hex Wd (Z0089)
- Zoro Select Coupling Nuts