Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK
Mfr # 205822BG
Zoro # G2923243
original price:
$32.11
30% off
new price: $22.35
/pk 2, $11.18/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Overall Length 1-3/4 in
- Hex Width 3/4 in
- Standards ASME B18.2.2; RoHS Compliant; SAE J995
Product Information
- Brand Zoro Select
- MFR # 205822BG
- Zoro # G2923243
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-3/4 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2, RoHS Compliant |
Length | 1 3/4 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Coupling Nut, Material Grade/Class Grade 8, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 3/4 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, RoHS Compliant, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24-C32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb 1.25"3Dgalv Box Nail (461550)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.100.0400)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 2-1/8 in Lg, 15/16 in Hex Wd, 2 PK (205823BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 2-1/4 in Lg, 1-1/8 in Hex Wd, 2 PK (205271BG)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3 in Lg, 1 7/8 in Hex Wd (205826BG)
- ZORO SELECT Coupling Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (204609BG)
- ZORO SELECT Coupling Nut, M24-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 72 mm Lg, 36 mm Hex Wd, 5 PK (M11400.240.0001)
- ZORO SELECT Coupling Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 48 mm Lg, 24 mm Hex Wd (M11400.160.0001)
- MIDWEST FASTENER Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 20 PK (78522)
- Zoro Select Coupling Nuts