Shop All Coupling Nuts
Zoro Select
Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK
Mfr # U11400.019.0075
Zoro # G2530230
product price: $4.65
/pk 10, $0.47/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 3/4 in
- Hex Width 5/16 in
Product Information
- Brand Zoro Select
- MFR # U11400.019.0075
- Zoro # G2530230
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Hex Width | 5/16 in |
Length (Straight Wireway) | 3/4 in |
Dia./Thread Size | #10-24 |
Length | 3/4 in |
Width Across Flats | 5/16 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Fastener Thread Type | UNC (Coarse) |
Thread Type | UNC |
Type | Coupling |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 2 |
Fastener Finish | Zinc |
Basic Material | Steel |
Nut Style | Coupling Nut |
Nut Standards | ASME B18.2.2 |
Description
Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size #10-24, Thread Style Fully Threaded, Hex Width 5/16 in, Overall Length 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Swivel Rod Hanger, Steel, #12-24 Size, 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (PFM2281200)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.040.0018)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- ZORO SELECT Coupling Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 2 PK (U11400.087.0250)
- ZORO SELECT Coupling Nut, M20-2.50, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1 in Hex Wd (205818BG)
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- ZORO SELECT Coupling Nut Reducer, 3/4"-10 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd (250693BG)
- NEWPORT FASTENERS Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-1/8 in Lg, 1/2 in Hex Wd (899365-PR-100)
- Zoro Select Coupling Nuts