Shop All Coupling Nuts
Zoro Select
Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK
Mfr # 250259BG
Zoro # G3272071
original price:
$30.85
23% off
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Length 3/4 in
- Hex Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # 250259BG
- Zoro # G3272071
- Country of Origin United States
- Category Coupling Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Hex Width | 3/8 in |
Dimensional Standards | ASME B18.2.2 |
Length | 3/4 in |
Dia./Thread Size | #10-24 |
Width Across Flats | 3/8 in |
Description
Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #10-24, Thread Style Fully Threaded, Hex Width 3/8 in, Overall Length 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 1/2 in, Steel, Black Oxide, 2 PK (40857)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 5/16"-18, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE53)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 in Lg, 1-1/4 in Hex Wd, 2 PK (203715BG)
- ZORO SELECT Coupling Nut, 5/8"-11, Brass, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250018BG)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 5 PK (250330BG)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd, 2 PK (250195BG)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (250668BG)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 1-1/4 in Hex Wd, 5 PK (1JA97)
- Zoro Select Coupling Nuts