Shop All Coupling Nuts
Zoro Select
Coupling Nut, 1"-8, Steel, Grade A, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK
Mfr # U11400.100.0275
Zoro # G3425987
original price:
$9.34
53% off
new price: $4.39
/pk 2, $2.20/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Overall Length 2-3/4 in
- Hex Width 1-3/8 in
Product Information
- Brand Zoro Select
- MFR # U11400.100.0275
- Zoro # G3425987
- Country of Origin Multiple
- Category Coupling Nuts
Dimensions
Thread Size | 1"-8 |
Overall Length | 2-3/4 in |
Hex Width | 1-3/8 in |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 3/8 in |
Length (Straight Wireway) | 2 3/4 in |
Length | 2 3/4 in |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Fastener Thread Type | UNC (Coarse) |
Thread Type | UNC |
Type | Coupling |
Nut Style | Coupling Nut |
Fastener Finish | Zinc |
Nut Standards | ASME B18.2.2 |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Material Grade | Grade 2 |
Description
Coupling Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 1 In.-8, Thread Style Fully Threaded, Hex Width 1 3/8 in, Overall Length 2 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 3 in.X.131 Framing Nail (650830)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- ZORO SELECT Spring Pin, Coil, 7/32x2 L, Pk25 (5DY68)
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 9/16 in Hex Wd, 10 PK (U11400.037.0175)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd (U11400.112.0300)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (U11400.019.0075)
- ZORO SELECT Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (250259BG)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 200 PK (311407NCUP)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd, 2 PK (250195BG)
- Zoro Select Coupling Nuts